GHQ1015 - 15A 277 Volt 14 Ka

Eaton

  • $110.25 (Each)
  • $110.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GHQ1015
Manufacturer
Eaton
Manufacturer's Part Number
GHQ1015
Description
15A 277 Volt 14 Ka
Type GHQ Circuit Breakers, 15A, 14 Kaic, 277V
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782114985106 / 00782114985106
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.25 (Each)
Resources
Other Links
 
 
GHQ1015 - Other
 
GHQ1015 - Other
 
GHQ1015 - Other
 
GHQ1015 - Other
Attachments
 
 
GHQ1015 - Specification Sheet
Images
 
 
GHQ1015 - Large Image
 
GHQ1015 - Large Image
 
GHQ1015 - Large Image
 
GHQ1015 - Small Image
Brochures
 
 
GHQ1015 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
14
Voltage Rating
277V
Descriptions
Description
15A 277 VOLT 14 KA
extra long description
ETN GHQ1015 15 Amp 277 Volt 14 Ka
Product Type
15 Amp 277 Volt 14 Ka
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Type GHQ Circuit Breakers, 15A, 14 kAIC, 277V
Additional Information
dimensions
2.6300 IN X 3.0000 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GHQ1015
GTIN
00782114985106
UPC
782114985106
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat