GMEV32BRWC - Ev Wall Charger Kit 32A BR 2P 40a

Eaton

  • $443.75 (Each)
  • $443.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMEV32BRWC
Manufacturer
Eaton
Manufacturer's Part Number
GMEV32BR-WC
Description
Ev Wall Charger Kit 32A BR 2P 40a
Eaton Green Motion Ev Wall Charger Hardwired, 32A, BR 2P, 40a
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689667658 / 00786689667658
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$443.75 (Each)
Resources
Images
 
 
GMEV32BRWC - Small Image
 
GMEV32BRWC - Large Image
 
GMEV32BRWC - Large Image
Attachments
 
 
GMEV32BRWC - Specification Sheet
Brochures
 
 
GMEV32BRWC - Brochure
Other Links
 
 
GMEV32BRWC - Other
 
GMEV32BRWC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208-240 Vac
Descriptions
Product Type
Ev Wall Charger Kit 32A, BR 2P 40a
extra long description
ETN GMEV32BR-WC EV Wall Charger Kit
Features
The future of transportation is electric. While that changes how vehicles are powered, it does not require you to adjust your driving habits or pay a premium on your electric bill. Instead, fast and cost-effective charging is a must. Enter Green Motion EV smart breaker chargers-fast AC charging, powered by smart breakers. Eaton chargers deliver real-time energy insights and enable integration with onsite renewable and energy storage systems to advance smart and sustainable energy systems to power today and
Description
EV WALL CHARGER KIT 32A BR 2P 40A
Long Description
Eaton Green Motion EV wall charger hardwired, 32A, BR 2P, 40A
Additional Information
dimensions
10.7400 IN X 4.4200 IN X 15.1200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GMEV32BR-WC
GTIN
00786689667658
UPC
786689667658
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
EV wall charger
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat