HFD1020 - HFD 1P 20A 65KA @277V Load Terms Only

Eaton

  • $399.67 (Each)
  • $399.67 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HFD1020
Manufacturer
Eaton
Manufacturer's Part Number
HFD1020
Description
HFD 1P 20A 65KA @277V Load Terms Only
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 20 A, 347 Vac, 125 VDC, Load Side, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 1 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175262 / 00786679175262
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$399.67 (Each)
Resources
Images
 
 
HFD1020 - Small Image
 
HFD1020 - Large Image
 
HFD1020 - Large Image
 
HFD1020 - Large Image
 
HFD1020 - Video
Attachments
 
 
HFD1020 - Specification Sheet
Brochures
 
 
HFD1020 - Brochure
Other Links
 
 
HFD1020 - Other
 
HFD1020 - Other
 
HFD1020 - Other
 
HFD1020 - Other
 
HFD1020 - Other
Features
Poles
1
Current Rating
20 A
Voltage Rating
347 Vac, 125 Vdc
Descriptions
Description
HFD 1P 20A 65KA @277V LOAD TERMS ONLY
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
HFD, 1P, 20A, 65KA @277V, Load Term Only
extra long description
ETN HFD1020 HFD, 1P, 20A, 65kA @277
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 20 A, 347 Vac, 125 Vdc, Load side, 50/60 Hz
Additional Information
media
Yes
frame
F
dimensions
3.3800 IN X 1.3800 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
HFD1020
Brand
Eaton
GTIN
00786679175262
UPC
786679175262
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.65
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of HFD1020.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of HFD1020.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Brea...
  • Our Part #: HFD1020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HFD1020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($399.67)
HFD1020 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$399.67

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds