HFD2020 - Type HFD 2P 20A Trip 600V Class 65KA At 480V No

Eaton

  • $939.70 (Each)
  • $939.70 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HFD2020
Manufacturer
Eaton
Manufacturer's Part Number
HFD2020
Description
Type HFD 2P 20A Trip 600V Class 65KA At 480V No
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 20 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175378 / 00786679175378
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$939.70 (Each)
Resources
Images
 
 
HFD2020 - Large Image
 
HFD2020 - Large Image
 
HFD2020 - Large Image
 
HFD2020 - Video
Attachments
 
 
HFD2020 - Specification Sheet
Other Links
 
 
HFD2020 - Other
 
HFD2020 - Other
 
HFD2020 - Other
 
HFD2020 - Other
 
HFD2020 - Other
Brochures
 
 
HFD2020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Current Rating
20 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Description
TYPE HFD 2P 20A TRIP 600V CLASS 65KA AT 480V NO
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 20 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Product Type
HFD 2P 20A Trip 600V Class 65KA 480V No
extra long description
ETN HFD2020 HFD 2P 20A TRIP 600V CL
Additional Information
media
Yes
dimensions
3.3800 IN X 2.7500 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HFD2020
GTIN
00786679175378
UPC
786679175378
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat