HFD3030BP10 - HFD 3 Pole 30 A 65 Ka At 480 Vac 600 V Max,

Eaton

  • $2144.51 (Each)
  • $2,144.51 (Each)

  • $21,445.10 (Per 10)
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
HFD3030BP10
Manufacturer
Eaton
Manufacturer's Part Number
HFD3030BP10
Description
HFD 3 Pole 30 A 65 Ka At 480 Vac 600 V Max,
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 30A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Load Side, 50/60 HZ, 10
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685020969 / 00786685020969
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,144.51 (Each)
Standard Packaging
$21,445.10 (Per 10)
Resources
Images
 
 
HFD3030BP10 - Large Image
 
HFD3030BP10 - Large Image
 
HFD3030BP10 - Large Image
 
HFD3030BP10 - Small Image
 
HFD3030BP10 - Video
Attachments
 
 
HFD3030BP10 - Specification Sheet
Other Links
 
 
HFD3030BP10 - Other
 
HFD3030BP10 - Other
 
HFD3030BP10 - Other
 
HFD3030BP10 - Other
 
HFD3030BP10 - Other
Brochures
 
 
HFD3030BP10 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
30 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
HFD 3 POLE 30 A 65 KA AT 480 VAC 600 V MAX,
Product Type
HFD 3P, 30 A, 65KA At 480 Vac, 600V Max
extra long description
ETN HFD3030BP10 HFD 3P, 30 A, 65KA
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 30A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz, 10
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Additional Information
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
HFD3030BP10
GTIN
00786685020969
UPC
786685020969
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat