HFD3050L - Type HFD 3 Pole 50A Trip 600V Class 65KA At 480V L

Eaton

  • $2166.28 (Each)
  • $2,166.28 (Each)
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
HFD3050L
Manufacturer
Eaton
Manufacturer's Part Number
HFD3050L
Description
Type HFD 3 Pole 50A Trip 600V Class 65KA At 480V L
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 50A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175132 / 00786679175132
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,166.28 (Each)
Resources
Images
 
 
HFD3050L - Small Image
 
HFD3050L - Large Image
 
HFD3050L - Large Image
 
HFD3050L - Large Image
 
HFD3050L - Video
Attachments
 
 
HFD3050L - Specification Sheet
Other Links
 
 
HFD3050L - Other
 
HFD3050L - Other
 
HFD3050L - Other
 
HFD3050L - Other
 
HFD3050L - Other
Brochures
 
 
HFD3050L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
50 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE HFD 3 POLE 50A TRIP 600V CLASS 65KA AT 480V L
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 50A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line and load, 50/60 Hz
Product Type
HFD 3P 50A Trip 600V CL 65KA 480V Line
extra long description
ETN HFD3050L HFD 3P 50A TRIP 600V C
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Additional Information
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
HFD3050L
GTIN
00786679175132
UPC
786679175132
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HFD3050L.
Jump To:

Cross Referenced

These items are similar to HFD3050L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDB3050L Eaton 00786679305942
HFD3050 Eaton 00786679175859
HFD3050L Eaton 00786679175132
3KJ23 WW GRAINGER n/a
FCL34050 Schneider Electric 00785901852285
HEG3B050L Siemens 00783643520479
NEG3B050L Siemens 00783643519879
HJL36050 Capital Tristate 00785901839668

* All prices subject to change.

Begin Live Chat