HFD3090 - Type HFD 3 Pole 90A Trip 600V Class 65KA At 480V L

Eaton

  • $1522.59 (Each)
  • $1,522.59 (Each)
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
HFD3090
Manufacturer
Eaton
Manufacturer's Part Number
HFD3090
Description
Type HFD 3 Pole 90A Trip 600V Class 65KA At 480V L
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 90 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175880 / 00786679175880
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,522.59 (Each)
Resources
Attachments
 
 
HFD3090 - Specification Sheet
Images
 
 
HFD3090 - Large Image
 
HFD3090 - Large Image
 
HFD3090 - Large Image
 
HFD3090 - Video
Other Links
 
 
HFD3090 - Other
 
HFD3090 - Other
 
HFD3090 - Other
 
HFD3090 - Other
 
HFD3090 - Other
Brochures
 
 
HFD3090 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 VAC, 250 VDC
Poles
3
Current Rating
90 A
Descriptions
Description
TYPE HFD 3 POLE 90A TRIP 600V CLASS 65KA AT 480V L
Product Type
HFD 3P 90A Trip 600V CL 65KA 480V Load
extra long description
ETN HFD3090 HFD 3P 90A TRIP 600V CL
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 90 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HFD3090
GTIN
00786679175880
UPC
786679175880
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HFD3090.
Jump To:

Similar Items

Similar items are close alternatives to HFD3090, though they may not be 100% alike.

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three ...
  • Our Part #: PDG23M0090TFFL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PDG23M0090TFFL
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($941.00) ·
PDG23M0090TFFL - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$941.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat