HFD3200L - HFD 3P 200A 600VAC With Line and Load Terms

Eaton

  • $5863.95 (Each)
  • $5,863.95 (Each)
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
HFD3200L
Manufacturer
Eaton
Manufacturer's Part Number
HFD3200L
Description
HFD 3P 200A 600VAC With Line and Load Terms
Eaton Series C Complete Molded Case Circuit Breaker, Series C, F-Frame Molded Case Circuit Breaker, 200 A, Three-Pole, Line and Load Terminals, Thermal Magnetic Trip
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679015469 / 00786679015469
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,863.95 (Each)
Resources
Attachments
 
 
HFD3200L - Specification Sheet
Images
 
 
HFD3200L - Large Image
 
HFD3200L - Large Image
 
HFD3200L - Large Image
 
HFD3200L - Video
Other Links
 
 
HFD3200L - Other
 
HFD3200L - Other
 
HFD3200L - Other
 
HFD3200L - Other
 
HFD3200L - Other
Brochures
 
 
HFD3200L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
HFD 3P 200A 600VAC WITH LINE AND LOAD TERMS
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, Series C, F-frame molded case circuit breaker, 200 A, Three-pole, Line and load terminals, Thermal magnetic trip
Product Type
HFD 3P 200A 600VAC W/ Line & Load Term
extra long description
ETN HFD3200L HFD 3P 200A 600VAC W/
Additional Information
dimensions
3.3800 IN X 4.1300 IN X 4.1300 IN
Trip Type
Fixed thermal, fixed magnetic
media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
HFD3200L
GTIN
00786679015469
UPC
786679015469
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat