HJD3250F - Frame Only HJD BRKR 3P 250a

Eaton

  • $3641.36 (Each)
  • $3,641.36 (Each)
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
HJD3250F
Manufacturer
Eaton
Manufacturer's Part Number
HJD3250F
Description
Frame Only HJD BRKR 3P 250a
Eaton Series C Molded Case Circuit Breaker Frame, J-Frame Molded Case Circuit Breaker Frame, 250 A, Three-Pole, Interchangeable Thermal Magnetic Trip, HJD Breaker
Slang Terms

Suggest a New Term
Categories
CB Frames Only - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679512067 / 00786679512067
Weight per unit
8.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,641.36 (Each)
Resources
Images
 
 
HJD3250F - Small Image
 
HJD3250F - Large Image
 
HJD3250F - Large Image
 
HJD3250F - Large Image
 
HJD3250F - Video
Attachments
 
 
HJD3250F - Specification Sheet
Brochures
 
 
HJD3250F - Brochure
Other Links
 
 
HJD3250F - Other
 
HJD3250F - Other
 
HJD3250F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 VAC, 250 VDC
Current Rating
250 A
Descriptions
Description
FRAME ONLY HJD BRKR 3P 250A
Product Type
Frame Only HJD Breaker 3P 250a
extra long description
ETN HJD3250F FRAME ONLY HJD BREAKER
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C molded case circuit breaker frame, J-frame molded case circuit breaker frame, 250 A, Three-pole, Interchangeable thermal magnetic trip, HJD breaker
Additional Information
media
Yes
dimensions
4.0600 IN X 4.1300 IN X 4.1300 IN
frame
J
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HJD3250F
GTIN
00786679512067
UPC
786679512067
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
8.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HJD3250F.
Jump To:

Cross Referenced

These items are similar to HJD3250F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HJD3250F Eaton 00786679512067
JD3250F Eaton 00786679516379
TFK236F000 GENERAL ELECTRIC 00783164007923
JGF36000F25 Schneider Electric 00785901635864

* All prices subject to change.

Begin Live Chat