HM1R12 - F Frame Series C Rotary Handle

Eaton

  • $206.85 (Each)
  • $206.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HM1R12
Manufacturer
Eaton
Manufacturer's Part Number
HM1R12
Description
F Frame Series C Rotary Handle
Door Handle Mechanism
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Molded Case Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679165027 / 00786679165027
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.85 (Each)
Resources
Images
 
 
HM1R12 - Small Image
 
HM1R12 - Large Image
 
HM1R12 - Large Image
 
HM1R12 - Large Image
 
HM1R12 - Video
Specifications Sheets
 
 
HM1R12 - Specification Sheet
Attachments
 
 
HM1R12 - Specification Sheet
Brochures
 
 
HM1R12 - Brochure
Other Links
 
 
HM1R12 - Other
 
HM1R12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Door Handle Mechanism
Long Description
Door Handle Mechanism
Features
MCCB Series C:Handle Mechanisms, Through-the-Door Handle Mechanism, Rotary Handle, 12 in. Shaft, NEMA 1/3R/12, Used with F-Frame.
Short Description
Door Handle Mechanism for F-Frame
Description
F FRAME SERIES C ROTARY HANDLE
extra long description
ETN HM1R12 F FRAME SERIES C ROTARY
Additional Information
accessory type
Door Handle Mechanism
for use with
F-Frame
Standards Met
IGCC 4927
Made in USA
yes
media
Yes
dimensions
4.5000 IN X 19.0000 IN X 9.2500 IN
Manufacturer Information
Manufacturers Part Number
HM1R12
Brand
Eaton Corp
GTIN
00786679165027
UPC
786679165027
Taxonomies, Classifications, and Categories
Category Description
Molded Case Circuit Breaker Accessories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
4.8
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat