HM1R12X - F Frame Series C Rotary Handle

Eaton

  • $275.63 (Each)
  • $275.63 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HM1R12X
Manufacturer
Eaton
Manufacturer's Part Number
HM1R12X
Description
F Frame Series C Rotary Handle
Eaton Molded Case Circuit Breakers Electrical Aftermarket Accessory Handle Mechanism, Through-The-Door Handle Mechanism, F-Frame, Frame J-K, Rotary, Series C, Load, 12 In.
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Molded Case Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679168028 / 00786679168028
Weight per unit
5.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$275.63 (Each)
Resources
Images
 
 
HM1R12X - Large Image
 
HM1R12X - Video
Attachments
 
 
HM1R12X - Specification Sheet
Other Links
 
 
HM1R12X - Other
Brochures
 
 
HM1R12X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN HM1R12X F FRAME SERIES C ROTARY
Product Type
F Frame Series C Rotary Handle
Description
F FRAME SERIES C ROTARY HANDLE
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s.
Long Description
Eaton molded case circuit breakers electrical aftermarket accessory handle mechanism, Through-the-door handle mechanism, F-Frame, Frame J-K, Rotary, Series C, Load, 12 in.
Additional Information
media
Yes
dimensions
19.0000 IN X 9.2500 IN X 4.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HM1R12X
GTIN
00786679168028
UPC
786679168028
Taxonomies, Classifications, and Categories
Category Description
Molded Case Circuit Breaker Accessories
Type
Molded case circuit breakers electrical aftermarket accessory
Packaging
Weight per each
5.11
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat