HMCP100R3 - HMCP Standard Mag Style W/Aluminum Collars

Eaton

  • $1785.71 (Each)
  • $1,785.71 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HMCP100R3
Manufacturer
Eaton
Manufacturer's Part Number
HMCP100R3
Description
HMCP Standard Mag Style W/Aluminum Collars
Motor Cicuit Protector, 100 A, Nema 3 Starter Size, 300 to 1000 A Trip Setting, Magnetic Trip Tripping Mechanism, Line and Load Lug Terminal, 600 V Ac;250 V DC, F-Frame Frame, 6 In Overall Height, 3.38 In Overall Length
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150764 / 00786679150764
Weight per unit
4.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,785.71 (Each)
Resources
Other Links
 
 
HMCP100R3 - Other
 
HMCP100R3 - Other
 
HMCP100R3 - Other
Images
 
 
HMCP100R3 - Large Image
Attachments
 
 
HMCP100R3 - Specification Sheet
Brochures
 
 
HMCP100R3 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
600 V ac;250 V dc
Poles
3
Dimensions and Weight
Overall Length
3.38 in
Descriptions
Product Type
Motor Cicuit Protector
Long Description
Motor Cicuit Protector, 100 A, NEMA 3 Starter Size, 300 to 1000 A Trip Setting, Magnetic Trip Tripping Mechanism, Line and Load Lug Terminal, 600 V ac;250 V dc, F-Frame Frame, 6 in Overall Height, 3.38 in Overall Length
Features
Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 3 starter, 600V, 250 Vdc maximum, Line and load terminals, 100A, 300-1000A magnetic trip.
Short Description
3P Motor Cicuit Protector, 100 A, NEMA 3 Starter
Description
HMCP STANDARD MAG STYLE W/ALUMINUM COLLARS
extra long description
ETN HMCP100R3 Eaton molded case cir
Additional Information
circuit breaker type
Motor Circuit Protector
Starter Size
NEMA 3
Trip Setting
300 to 1000 A
Tripping Mechanism
Magnetic Trip
Terminal Connection Type
Line and Load Lug
Frame Size
F-frame
Overall Height
6 in
Standards Met
UL Listed;CSA Certified;IGCC Standards 4927
dimensions
7.5000 IN X 5.0000 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
HMCP100R3
GTIN
00786679150764
UPC
786679150764
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
4.18
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat