HMCP250L5C - Type HMCP - Motor Circuit Protector 250A Frame 3 P

Eaton

  • $3034.72 (Each)
  • $3,034.72 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HMCP250L5C
Manufacturer
Eaton
Manufacturer's Part Number
HMCP250L5C
Description
Type HMCP - Motor Circuit Protector 250A Frame 3 P
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 250 A, Three-Pole, Frame J-K, 1125-2250 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
Slang Terms

Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679151068 / 00786679151068
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,034.72 (Each)
Resources
Images
 
 
HMCP250L5C - Small Image
 
HMCP250L5C - Large Image
 
HMCP250L5C - Large Image
 
HMCP250L5C - Large Image
 
HMCP250L5C - Video
Attachments
 
 
HMCP250L5C - Specification Sheet
Brochures
 
 
HMCP250L5C - Brochure
Other Links
 
 
HMCP250L5C - Other
 
HMCP250L5C - Other
 
HMCP250L5C - Other
 
HMCP250L5C - Other
 
HMCP250L5C - Other
Features
Current Rating
250 A
Poles
3
Descriptions
Product Type
HMCP-Motor Circuit Protector 250A FRM 3P
extra long description
ETN HMCP250L5C HMCP-MOTOR CIRCUIT P
Description
TYPE HMCP - MOTOR CIRCUIT PROTECTOR 250A FRAME 3 P
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 250 A, Three-pole, Frame J-K, 1125-2250 A, 600 V, 250 Vdc, Series C, Line and load, Non-aluminum
Additional Information
media
Yes
dimensions
4.0600 IN X 4.1300 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
HMCP250L5C
Brand
Eaton
GTIN
00786679151068
UPC
786679151068
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
12.5
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,Contact Manufacturer
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
There were no add-on items found for HMCP250L5C.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds