HMCPL600X6G - LG HMCP 3 Pole 600A Max 2000-4000A Mag.

Eaton

  • $5665.23 (Each)
  • $5,665.23 (Each)
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
HMCPL600X6G
Manufacturer
Eaton
Manufacturer's Part Number
HMCPL600X6G
Description
LG HMCP 3 Pole 600A Max 2000-4000A Mag.
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 600 A, Three-Pole, Frame LG, 2000-4000 A, 600 V, 250 VDC, Series G
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Circuit Protector Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116366064 / 00782116366064
Weight per unit
16.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,665.23 (Each)
Resources
Other Links
 
 
HMCPL600X6G - Other
 
HMCPL600X6G - Other
 
HMCPL600X6G - Other
 
HMCPL600X6G - Other
Images
 
 
HMCPL600X6G - Large Image
 
HMCPL600X6G - Large Image
 
HMCPL600X6G - Large Image
 
HMCPL600X6G - Small Image
 
HMCPL600X6G - Video
Attachments
 
 
HMCPL600X6G - Specification Sheet
Brochures
 
 
HMCPL600X6G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
600 A
Descriptions
Description
LG HMCP 3 POLE 600A MAX 2000-4000A MAG.
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 600 A, Three-pole, Frame LG, 2000-4000 A, 600 V, 250 Vdc, Series G
extra long description
ETN HMCPL600X6G LG HMCP, 3P, 600A M
Product Type
LG HMCP, 3P, 600A Max, 2000-4000A Mag.
Additional Information
dimensions
15.7500 IN X 7.7500 IN X 7.1300 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
HMCPL600X6G
Brand
Eaton
GTIN
00782116366064
UPC
782116366064
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
16.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat