HMCPS100R3C - HMCPS Standard Mag Style W/Steel Collars

Eaton

  • $1793.99 (Each)
  • $1,793.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HMCPS100R3C
Manufacturer
Eaton
Manufacturer's Part Number
HMCPS100R3C
Description
HMCPS Standard Mag Style W/Steel Collars
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 100 A, Three-Pole, Electric Starters, Frame J-K, 300-1000 A, Series C, Non-Aluminum
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679232668 / 00786679232668
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,793.99 (Each)
Resources
Images
 
 
HMCPS100R3C - Small Image
 
HMCPS100R3C - Large Image
 
HMCPS100R3C - Large Image
 
HMCPS100R3C - Video
Attachments
 
 
HMCPS100R3C - Specification Sheet
Other Links
 
 
HMCPS100R3C - Other
 
HMCPS100R3C - Other
 
HMCPS100R3C - Other
Brochures
 
 
HMCPS100R3C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Poles
3
Descriptions
Description
HMCPS STANDARD MAG STYLE W/STEEL COLLARS
extra long description
ETN HMCPS100R3C HMCPS STANDARD MAG
Product Type
HMCPS Standard Mag Style W/Steel Collars
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 100 A, Three-pole, Electric starters, Frame J-K, 300-1000 A, Series C, Non-aluminum
Additional Information
media
Yes
dimensions
7.2500 IN X 5.0000 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMCPS100R3C
GTIN
00786679232668
UPC
786679232668
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat