JD3225 - Type JD BRKR 3P 225A 600VAC Max 18KAIC @ 600V

Eaton

  • $2807.27 (Each)
  • $2,807.27 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JD3225
Manufacturer
Eaton
Manufacturer's Part Number
JD3225
Description
Type JD BRKR 3P 225A 600VAC Max 18KAIC @ 600V
Eaton Series C Complete Molded Case Circuit Breaker, J-Frame, JD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 225 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Aluminum, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679346167 / 00786679346167
Weight per unit
9.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,807.27 (Each)
Resources
Images
 
 
JD3225 - Small Image
 
JD3225 - Large Image
 
JD3225 - Large Image
 
JD3225 - Large Image
 
JD3225 - Video
Attachments
 
 
JD3225 - Specification Sheet
Other Links
 
 
JD3225 - Other
 
JD3225 - Other
 
JD3225 - Other
Brochures
 
 
JD3225 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
extra long description
ETN JD3225 JD BRKR 3P 225A 600VAC M
Product Type
JD BRKR 3P 225A 600VAC Max 18KAIC @ 600V
Description
TYPE JD BRKR 3P 225A 600VAC MAX 18KAIC @ 600V
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, J-frame, JD, Complete breaker, Fixed thermal, Fixed magnetic trip, Three-pole, 225 A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz
Additional Information
dimensions
4.0600 IN X 4.1300 IN X 4.1300 IN
frame
J
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JD3225
GTIN
00786679346167
UPC
786679346167
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
9.55
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat