JGH3200FAG - 3P 200A 65KA@480 70KA@415V Fix Therm/Adj Mag BRKR

Eaton

  • $3197.42 (Each)
  • $3,197.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JGH3200FAG
Manufacturer
Eaton
Manufacturer's Part Number
JGH3200FAG
Description
3P 200A 65KA@480 70KA@415V Fix Therm/Adj Mag BRKR
Eaton Series G Complete Molded Case Circuit Breaker, JG Frame, 200 A, Three-Pole, 600V, 100 Kaic At 240V, 70 Kaic At 415V, 65 Kaic At 480V, 25 Kaic At 600V, Line/Load Standard W/ Metric Mounting Hardware, Fixed Thermal, Adj. Magnetic
Slang Terms

Suggest a New Term
Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782113526850 / 00782113526850
Weight per unit
6.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,197.42 (Each)
Resources
Tech Bulletins
 
 
JGH3200FAG - Tech Bulletin
Attachments
 
 
JGH3200FAG - Specification Sheet
Images
 
 
JGH3200FAG - Large Image
 
JGH3200FAG - Large Image
 
JGH3200FAG - Large Image
 
JGH3200FAG - Video
Other Links
 
 
JGH3200FAG - Other
 
JGH3200FAG - Other
 
JGH3200FAG - Other
 
JGH3200FAG - Other
 
JGH3200FAG - Other
Brochures
 
 
JGH3200FAG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 VAC
Current Rating
200 A
interrupt rating
25 kAIC at 600 Vac100 kAIC at 240 Vac65 kAIC at 480 Vac
Poles
3
Descriptions
Description
3P 200A 65KA@480 70KA@415V FIX THERM/ADJ MAG BRKR
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Product Type
3P 200A 65KA480 70KA415V Fix Therm/Adj
extra long description
ETN JGH3200FAG 3P 200A 65KA480 70KA
Long Description
Eaton Series G complete molded case circuit breaker, JG Frame, 200 A, Three-pole, 600V, 100 kAIC at 240V, 70 kAIC at 415V, 65 kAIC at 480V, 25 kAIC at 600V, Line/load standard w/ metric mounting hardware, Fixed thermal, adj. magnetic
Additional Information
media
Yes
dimensions
3.5700 IN X 4.1300 IN X 4.1300 IN
frame
JG
Trip Type
Fixed thermal, adjustable magnetic
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
JGH3200FAG
GTIN
00782113526850
UPC
782113526850
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
6.38
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
standard
CSA Certified,UL Listed,IEC Rated,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat