LD2600 - Type LD BRKR 2P 600A Trip With 2TA603LDK Terms Lin

Eaton

  • $10098.45 (Each)
  • $10,098.45 (Each)
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
LD2600
Manufacturer
Eaton
Manufacturer's Part Number
LD2600
Description
Type LD BRKR 2P 600A Trip With 2TA603LDK Terms Lin
Eaton Series C Complete Molded Case Circuit Breaker, L-Frame, LD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Two-Pole, 600A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Aluminum, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679029107 / 00786679029107
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,098.45 (Each)
Resources
Images
 
 
LD2600 - Small Image
 
LD2600 - Large Image
 
LD2600 - Large Image
 
LD2600 - Large Image
 
LD2600 - Video
Attachments
 
 
LD2600 - Specification Sheet
Brochures
 
 
LD2600 - Brochure
Other Links
 
 
LD2600 - Other
 
LD2600 - Other
 
LD2600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Current Rating
600 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE LD BRKR 2P 600A TRIP WITH 2TA603LDK TERMS LIN
Product Type
LD CB 2P 600A Trip W/2TA603LDK Term Line
extra long description
ETN LD2600 LD CB 2P 600A TRIP W/2TA
Long Description
Eaton Series C complete molded case circuit breaker, L-frame, LD, Complete breaker, Fixed thermal, fixed magnetic trip, Two-pole, 600A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Additional Information
media
Yes
dimensions
10.7500 IN X 4.0600 IN X 8.2500 IN
frame
L
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LD2600
GTIN
00786679029107
UPC
786679029107
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat