LD3600 - 3 Pole LD 600A BRKR

Eaton

  • $10837.33 (Each)
  • $10,837.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LD3600
Manufacturer
Eaton
Manufacturer's Part Number
LD3600
Description
3 Pole LD 600A BRKR
Eaton Series C Complete Molded Case Circuit Breaker, L-Frame, LD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 600 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Aluminum, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Interchangeable Trip Thermal Magnetic Circuit Breaker
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679341827 / 00786679341827
Weight per unit
20.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,837.33 (Each)
Resources
Images
 
 
LD3600 - Large Image
 
LD3600 - Large Image
 
LD3600 - Large Image
 
LD3600 - Video
Attachments
 
 
LD3600 - Specification Sheet
Other Links
 
 
LD3600 - Other
 
LD3600 - Other
 
LD3600 - Other
 
LD3600 - Other
Brochures
 
 
LD3600 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
600 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
3 POLE LD 600A BRKR
Product Type
600A, 600VAC, 3 Pole Thermal Magnetic Ci
extra long description
ETN LD3600 600A, 600VAC, 3 pole the
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, L-frame, LD, Complete breaker, Fixed thermal, Fixed magnetic trip, Three-pole, 600 A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
8.2500 IN X 8.2500 IN X 8.0000 IN
frame
L
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LD3600
GTIN
00786679341827
UPC
786679341827
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
20.4
Carton
1
Uses, Certifications, and Standards
standard
UL 489
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat