LGE3600FAG - Lge 3 Pole 600A Fixed Thermal Adjustable Mag BRKR

Eaton

  • $4236.28 (Each)
  • $4,236.28 (Each)
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
LGE3600FAG
Manufacturer
Eaton
Manufacturer's Part Number
LGE3600FAG
Description
Lge 3 Pole 600A Fixed Thermal Adjustable Mag BRKR
Eaton Series G Molded Case Circuit Breaker, LG-Frame, LG, Fixed Thermal, Adjustable Magnetic Trip, Three-Pole, 600 A, 600 Vac, 65 Kaic At 240 Vac, 35 Kaic At 415 Vac, 35 Kaic At 480 Vac, 18 Kaic At 600 Vac, Line and Load, Metric
Slang Terms

Suggest a New Term
Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116142422 / 00782116142422
Weight per unit
16.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,236.28 (Each)
Resources
Images
 
 
LGE3600FAG - Small Image
 
LGE3600FAG - Large Image
 
LGE3600FAG - Large Image
 
LGE3600FAG - Large Image
 
LGE3600FAG - Video
Attachments
 
 
LGE3600FAG - Specification Sheet
Brochures
 
 
LGE3600FAG - Brochure
Other Links
 
 
LGE3600FAG - Other
 
LGE3600FAG - Other
 
LGE3600FAG - Other
 
LGE3600FAG - Other
 
LGE3600FAG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
600 A
Voltage Rating
600 VAC
Descriptions
Description
LGE 3 POLE 600A FIXED THERMAL ADJUSTABLE MAG BRKR
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Product Type
Lge 3P 600 A Fixed Thermal Adj Mag BRK
extra long description
ETN LGE3600FAG LGE 3P 600 A Fixed t
Long Description
Eaton Series G molded case circuit breaker, LG-frame, LG, Fixed thermal, adjustable magnetic trip, Three-pole, 600 A, 600 Vac, 65 kAIC at 240 Vac, 35 kAIC at 415 Vac, 35 kAIC at 480 Vac, 18 kAIC at 600 Vac, Line and load, Metric
Additional Information
dimensions
5.4800 IN X 5.4800 IN X 5.4800 IN
frame
LG
media
Yes
Manufacturer Information
Manufacturers Part Number
LGE3600FAG
Brand
Eaton
GTIN
00782116142422
UPC
782116142422
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
16.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,IEC Rated,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat