M22SR4K7 - Potentiometer BLK-BZL 4.7

Eaton

  • $124.15 (Each)
  • $124.15 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22SR4K7
Manufacturer
Eaton
Manufacturer's Part Number
M22S-R4K7
Description
Potentiometer BLK-BZL 4.7
Eaton M22 Potentiometer, 22.5 MM, Knob, Bezel: Black, Black, IP67, IP69K, Nema 4X, 21, 4.7RK Resistance
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Push Button, Pilot Light, Selector Switch Accessories
UNSPSC
N/A
UPC/GTIN
786685276915 / 00786685276915
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.15 (Each)
Resources
Other Links
 
 
M22SR4K7 - Other
 
M22SR4K7 - Other
Images
 
 
M22SR4K7 - Large Image
 
M22SR4K7 - Small Image
Attachments
 
 
M22SR4K7 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.5 mm
Descriptions
Product Type
Potentiometer BLK-BZL 4.7K
extra long description
ETN M22S-R4K7 POTENTIOMETER BLK-BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 Potentiometer, 22.5 mm, Knob, Bezel: Black, Black, IP67, IP69K, NEMA 4X, 21, 4.7Rk Resistance
Special Features
Potentiometer
Description
POTENTIOMETER BLK-BZL 4.7
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22S-R4K7
GTIN
00786685276915
UPC
786685276915
Taxonomies, Classifications, and Categories
Type
Potentiometer
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,Bureau Veritas,CE Marked,GoST-R
Application
Ind Facilities & Factories - Facility: Automation and Monitoring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat