MBE1212L200BTS - MTR BRK 1" BR Euserc 200A 6-2POLE Max No Main BTM/

Eaton

  • $1279.33 (Each)
  • $1,279.33 (Each)
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
MBE1212L200BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBE1212L200BTS
Description
MTR BRK 1" BR Euserc 200A 6-2POLE Max No Main BTM/
Meter Socket, 200 A, 6.3 In Overall Height, 26.8 In Overall Length, 17.3 In Overall Width, 12 Poles, 12 Circuits, 1 Phase, #6 to 2/0 Awg (Lline);#6 to 2/0 Awg (Ground) Wire Size, 120/240 V Ac, BR Breaker, Aluminum Bus Material, 4 Jaws, 1 Sockets, 39 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782113493749 / 00782113493749
Weight per unit
39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,279.33 (Each)
Resources
Images
 
 
MBE1212L200BTS - Small Image
 
MBE1212L200BTS - Large Image
 
MBE1212L200BTS - Large Image
 
MBE1212L200BTS - Large Image
 
MBE1212L200BTS - Large Image
 
MBE1212L200BTS - Large Image
 
MBE1212L200BTS - Large Image
Specifications Sheets
 
 
MBE1212L200BTS - Specification Sheet
Attachments
 
 
MBE1212L200BTS - Specification Sheet
Brochures
 
 
MBE1212L200BTS - Brochure
Other Links
 
 
MBE1212L200BTS - Other
 
MBE1212L200BTS - Other
 
MBE1212L200BTS - Other
 
MBE1212L200BTS - Other
 
MBE1212L200BTS - Other
 
MBE1212L200BTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Wire Size
#6 to 2/0 AWG (lline);#6 to 2/0 AWG (Ground)
Voltage Rating
120/240 V ac
amperage rating
200 A
Phase
Single-phase
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
26.8 in
Descriptions
Description
MTR BRK 1" BR EUSERC 200A 6-2POLE MAX NO MAIN BTM/
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 6.3 in Overall Height, 26.8 in Overall Length, 17.3 in Overall Width, 12 Poles, 12 Circuits, 1 Phase, #6 to 2/0 AWG (lline);#6 to 2/0 AWG (Ground) Wire Size, 120/240 V ac, BR Breaker, Aluminum Bus Material, 4 Jaws, 1 Sockets, 39 lb
Short Description
Meter Socket, 200 A, 1 PH, 120/240 VAC
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
extra long description
ETN MBE1212L200BTS Mtr Brk,BR,EUSER
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
6.3 in
Overall Width
17.3 in
Number of Circuits
12
circuit breaker type
BR Breaker
Number of Jaws
4
Number of Sockets
1
Standards Met
UL Listed;AEIC-EEI-NEMA
package quantity
1 ct
Made in USA
yes
dimensions
26.8000 IN X 17.3000 IN X 6.3000 IN
Manufacturer Information
Manufacturers Part Number
MBE1212L200BTS
Brand
Eaton Corp
GTIN
00782113493749
UPC
782113493749
Taxonomies, Classifications, and Categories
Type
Meter Breaker EUSERC
Category Description
Meter Sockets
Packaging
Weight
39 lb
Weight per each
39
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat