MBEGTR - Pheonix Gutter

Eaton

  • $166.32 (Each)
  • $166.32 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MBEGTR
Manufacturer
Eaton
Manufacturer's Part Number
MBEGTR
Description
Pheonix Gutter
Eaton Pheonix Gutter, Gutter
Slang Terms
Meter Socket, Meter Box
Categories
Power Distribution Panelboards - Accessories
Classification
Meter Sockets
UNSPSC
39121101 - Load centers
UPC/GTIN
786685217697 / 00786685217697
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.32 (Each)
Resources
Images
 
 
MBEGTR - Small Image
 
MBEGTR - Large Image
Attachments
 
 
MBEGTR - Specification Sheet
Dimensions and Weight
Width
12.62
Height
5.5
Depth
6.06
Descriptions
Product Type
Pheonix Gutter
Description
PHEONIX GUTTER
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN MBEGTR Pheonix gutter
Long Description
Eaton Pheonix Gutter,Gutter
Also Known As...
Meter Socket
Meter Box
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
MBEGTR
GTIN
00786685217697
UPC
786685217697
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Accessory
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
You must have an account to view stock levels

* All prices subject to change.