MCBPL - Padlocking Device to Lock Handle On/Off BW/BWH/CSR

Eaton

  • $40.04 (Each)
  • $40.04 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
MCBPL
Manufacturer
Eaton
Manufacturer's Part Number
MCBPL
Description
Padlocking Device to Lock Handle On/Off BW/BWH/CSR
Lock/Lock Dog/Lockoff, 7.5 X 0.7 X 7.5 In, 0.1 LB
Slang Terms

Categories
Circuit Breakers - Circuit Breaker Accessories
Classification
Molded Case Circuit Breaker Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099309 / 00782113099309
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.04 (Each)
Resources
Images
 
 
MCBPL - Small Image
 
MCBPL - Large Image
 
MCBPL - Large Image
 
MCBPL - Large Image
 
MCBPL - Large Image
 
MCBPL - Large Image
Attachments
 
 
MCBPL - Specification Sheet
Brochures
 
 
MCBPL - Brochure
Other Links
 
 
MCBPL - Other
 
MCBPL - Other
 
MCBPL - Other
 
MCBPL - Other
Dimensions and Weight
Size
1 in
Descriptions
Product Type
Lock/Lock Dog/Lockoff
Long Description
Lock/Lock Dog/Lockoff, 7.5 x 0.7 x 7.5 in, 0.1 lb
Short Description
Lockoff for BW and CSR Circuit Breakers, 7.5 x 0.7 x 7.5 in
Description
PADLOCKING DEVICE TO LOCK HANDLE ON/OFF BW/BWH/CSR
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Special Features
Padlock to secure breaker handle
extra long description
ETN MCBPL Padlock Dev Hndle On/Off
Additional Information
accessory type
Lock/Lock Dog/Lockoff
for use with
BW and CSR Circuit Breakers
dimensions
7.5 x 0.7 x 7.5 in
Standards Met
IGCC 4459
Manufacturer Information
Manufacturers Part Number
MCBPL
Brand
Eaton Corp
GTIN
00782113099309
UPC
782113099309
Taxonomies, Classifications, and Categories
Category Description
Molded Case Circuit Breaker Accessories
Type
Accessory
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
You must have an account to view stock levels

* All prices subject to change.