MSH34A - MS Heater A

Eaton

  • $74.04 (Each)
  • $74.04 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MSH34A
Manufacturer
Eaton
Manufacturer's Part Number
MSH3-4A
Description
MS Heater A
MS Starter Heater, Single-Phase Starter, 2.72-2.95A Motor Full Load Current
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Thermal Overload Heater Elements
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678241753 / 00786678241753
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.04 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
MSH34A - Small Image
 
MSH34A - Large Image
 
MSH34A - Large Image
 
MSH34A - Large Image
Other Links
 
 
MSH34A - Other
 
MSH34A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MS HEATER A
Extra Long Description
ETN MSH3-4A MS HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Long Description
MS Starter Heater, Single-phase starter, 2.72-2.95A motor full load current
Product Type
MS Heater A
Additional Information
Dimensions
2.0000 IN X 1.3000 IN X 0.8000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MSH3-4A
GTIN
00786678241753
UPC
786678241753
Taxonomies, Classifications, and Categories
Type
Heater
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat