NGH316033E - NGS 310+ 3 Pole 1250A Lsi

Eaton

  • $28950.22 (Each)
  • $28,950.22 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NGH316033E
Manufacturer
Eaton
Manufacturer's Part Number
NGH316033E
Description
NGS 310+ 3 Pole 1250A Lsi
Eaton Series G Electronic Molded Case Circuit Breaker, NG-Frame, NG, Digitrip 310 RMS, Electronic LS Trip, Three-Pole, 1600A, 480 Vac, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Line and Load, Imperial, 50/60 HZ, 80% Rated
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Interchangeable Trip Electronic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685950495 / 00786685950495
Weight per unit
48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28,950.22 (Each)
Resources
Images
 
 
NGH316033E - Small Image
 
NGH316033E - Large Image
 
NGH316033E - Large Image
 
NGH316033E - Large Image
 
NGH316033E - Video
Attachments
 
 
NGH316033E - Specification Sheet
Brochures
 
 
NGH316033E - Brochure
Other Links
 
 
NGH316033E - Other
 
NGH316033E - Other
 
NGH316033E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1600 A
Poles
3
Voltage Rating
480 VAC
Descriptions
extra long description
ETN NGH316033E NGS 310+ 3 POLE 1250
Product Type
NGS 310+ 3 Pole 1250A Lsi
Description
NGS 310+ 3 POLE 1250A LSI
Long Description
Eaton Series G electronic molded case circuit breaker, NG-frame, NG, Digitrip 310 RMS, Electronic LS trip, Three-pole, 1600A, 480 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line and load, Imperial, 50/60 Hz, 80% rated
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Additional Information
dimensions
18.6000 IN X 11.8000 IN X 10.4000 IN
frame
NG
media
Yes
Manufacturer Information
Manufacturers Part Number
NGH316033E
Brand
Eaton
GTIN
00786685950495
UPC
786685950495
Taxonomies, Classifications, and Categories
Type
Electronic molded case circuit breaker
Packaging
Weight per each
48
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat