P48G11S0512 - 5KVA Mini PWR CNTR 1PH 480V-120/240V

Eaton

  • $3101.87 (Each)
  • $3,101.87 (Each)
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
P48G11S0512
Manufacturer
Eaton
Manufacturer's Part Number
P48G11S0512
Description
5KVA Mini PWR CNTR 1PH 480V-120/240V
5 Kva Mini Power Center 1PH 480V-120/240V 12 Spaces
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Mini Power Centers
UNSPSC
39121105 - Switchgear systems
UPC/GTIN
786680225536 / 00786680225536
Weight per unit
197 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,101.87 (Each)
Resources
Images
 
 
P48G11S0512 - Large Image
 
P48G11S0512 - Video
Attachments
 
 
P48G11S0512 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
180 °C
Phase
Single-phase
Descriptions
Description
5KVA MINI PWR CNTR 1PH 480V-120/240V
Product Type
5KVA MPC 1PH 480V-120/240V
extra long description
ETN P48G11S0512 5KVA MPC 1PH 480V-1
Long Description
5 KVA Mini Power Center 1PH 480V-120/240V 12 spaces
Features
Eaton’s Mini-Power Center incorporates an encapsulated transformer, interior, primary and secondary main circuit breakers in to a single assembly. Mini-Power Centers are ideally suited for applications where 120 volts are required at a remote location, such us parking lots, workbenches, and temporary power on construction sites.
Additional Information
dimensions
8.9000 IN X 11.9000 IN X 29.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
P48G11S0512
GTIN
00786680225536
UPC
786680225536
Taxonomies, Classifications, and Categories
Category Description
Mini Power Centers
Type
Mini-power center
Packaging
Weight per each
197
Carton
1
Uses, Certifications, and Standards
Operating Temperature
115 °C rise
Frequency Rating
60 Hz
standard
ANSI,IEEE Certified,CSA Certified,UL Listed,NAFTA
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P48G11S0512.
Jump To:

Similar Items

Similar items are close alternatives to P48G11S0512, though they may not be 100% alike.

Eaton Mini-Power Center, Single-Phase, PV: 480V, Taps: 2 At -5% FCBN, SV: 120/24...
  • Our Part #: P48G11S05P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: P48G11S05P
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
P48G11S05P - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat