P48G11S05P - 5KVA Mini PWR CNTR 1PH 480V-120/240V

Eaton

  • $2417.03 (Each)
  • $2,417.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P48G11S05P
Manufacturer
Eaton
Manufacturer's Part Number
P48G11S05P
Description
5KVA Mini PWR CNTR 1PH 480V-120/240V
Eaton Mini-Power Center, Single-Phase, PV: 480V, Taps: 2 At -5% FCBN, SV: 120/240V, 115°C, 5 Kva, Al Windings , Indoor-Outdoor.B45, Frame: 284
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Mini Power Centers
UNSPSC
39121105 - Switchgear systems
UPC/GTIN
786680140204 / 00786680140204
Weight per unit
165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,417.03 (Each)
Resources
Images
 
 
P48G11S05P - Small Image
 
P48G11S05P - Large Image
 
P48G11S05P - Large Image
Attachments
 
 
P48G11S05P - Specification Sheet
Other Links
 
 
P48G11S05P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single-phase
Descriptions
Product Type
Mini-Power Center, Single-Phase, PV: 480
Description
5KVA MINI PWR CNTR 1PH 480V-120/240V
extra long description
ETN P48G11S05P Mini-Power Center, S
Long Description
Eaton Mini-Power Center, Single-phase, PV: 480V, Taps: 2 at -5% FCBN, SV: 120/240V, 115°C, 5 kVA, Al windings , Indoor-Outdoor.B45, Frame: 284
Features
Eaton’s Mini-Power Center incorporates an encapsulated transformer, interior, primary and secondary main circuit breakers in to a single assembly. Mini-Power Centers are ideally suited for applications where 120 volts are required at a remote location, such us parking lots, workbenches, and temporary power on construction sites.
Additional Information
dimensions
8.9000 IN X 11.9000 IN X 16.0000 IN
Manufacturer Information
Manufacturers Part Number
P48G11S05P
Brand
Eaton
GTIN
00786680140204
UPC
786680140204
Taxonomies, Classifications, and Categories
Category Description
Mini Power Centers
Type
Mini-power center
Packaging
Weight per each
165
Carton
1
Uses, Certifications, and Standards
standard
ANSI,UL Listed,CSA Certified,IEEE Certified,NEMA Compliant
Operating Temperature
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat