PDG13F0050TFFJ - Power Defense MCCB

Eaton

  • $462.33 (Each)
  • $462.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG13F0050TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG13F0050TFFJ
Description
Power Defense MCCB
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 50A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679210567 / 00786679210567
Weight per unit
44.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$462.33 (Each)
Resources
Attachments
 
 
PDG13F0050TFFJ - Specification Sheet
360 Images
 
 
PDG13F0050TFFJ - 360 Image
Images
 
 
PDG13F0050TFFJ - Video
 
PDG13F0050TFFJ - Large Image
 
PDG13F0050TFFJ - Large Image
 
PDG13F0050TFFJ - Large Image
 
PDG13F0050TFFJ - Large Image
Brochures
 
 
PDG13F0050TFFJ - Brochure
Other Links
 
 
PDG13F0050TFFJ - Other
 
PDG13F0050TFFJ - Other
 
PDG13F0050TFFJ - Other
 
PDG13F0050TFFJ - Other
 
PDG13F0050TFFJ - Other
 
PDG13F0050TFFJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
600 VAC
Poles
3
Descriptions
Product Type
Power Defense PDG1 3P 25KA/480V
Description
POWER DEFENSE MCCB
extra long description
ETN PDG13F0050TFFJ Power Defense PD
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, Three Pole, 50A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)
Additional Information
media
Yes
frame
1
dimensions
2.9921 IN X 3.0000 IN X 5.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG13F0050TFFJ
GTIN
00786679210567
UPC
786679210567
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
44.48
Carton
1
Uses, Certifications, and Standards
Application
AviationVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsGeneration - Renewable Energy - Alternative EnergyElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsVehicles: On-RoadMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherUtility - Substations, Utility Transmission and Distribution
standard
IEC 60947-2,CSA,CCC Marked,UL 489,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat