PDG2X3TA225 - Eaton Power Defense Molde

Eaton

  • $100.77 (Each)
  • $100.77 (Each)

  • $302.31 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG2X3TA225
Manufacturer
Eaton
Manufacturer's Part Number
PDG2X3TA225
Description
Eaton Power Defense Molde
Eaton Power Defense Molded Case Circuit Breaker Accessory Terminal, Terminal, Three-Pole, Awg 4-4/0, PD2 Global, Power Defense, Frame J-K, Power Defense, Box Terminal, Aluminum, Frame 2
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786689245887 / 00786689245887
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.77 (Each)
Standard Packaging
$302.31 (Per 3)
Resources
Images
 
 
PDG2X3TA225 - Small Image
 
PDG2X3TA225 - Large Image
 
PDG2X3TA225 - Large Image
 
PDG2X3TA225 - Large Image
 
PDG2X3TA225 - Large Image
360 Images
 
 
PDG2X3TA225 - 360 Image
Attachments
 
 
PDG2X3TA225 - Specification Sheet
Other Links
 
 
PDG2X3TA225 - Other
 
PDG2X3TA225 - Other
 
PDG2X3TA225 - Other
 
PDG2X3TA225 - Other
 
PDG2X3TA225 - Other
 
PDG2X3TA225 - Other
 
PDG2X3TA225 - Other
 
PDG2X3TA225 - Other
 
PDG2X3TA225 - Other
 
PDG2X3TA225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Descriptions
Product Type
PDG2 Terminal (Al), 225A, 4-4/0, 3P
Description
EATON POWER DEFENSE MOLDE
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
extra long description
ETN PDG2X3TA225 PDG2 Terminal (Al),
Long Description
Eaton Power Defense molded case circuit breaker accessory terminal, Terminal, Three-pole, AWG 4-4/0, PD2 Global, Power Defense, Frame J-K, Power Defense, Box terminal, Aluminum, Frame 2
Additional Information
frame
2
dimensions
7.0000 IN X 4.5000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG2X3TA225
GTIN
00786689245887
UPC
786689245887
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Accessory
Packaging
Weight per each
0.09
Carton
1
Package
3
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Mach Equip In Factory - RoboticsAviationGeneration - Conventional Energy - Conventional EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherVehicles: On-RoadGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat