PSG480E24RM - 24VDC PWR Supply 100-240VAC, 1PH Din Rail

Eaton

  • $1080.07 (Each)
  • $1,080.07 (Each)

In-Stock: 101 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSG480E24RM
Manufacturer
Eaton
Manufacturer's Part Number
PSG480E24RM
Description
24VDC PWR Supply 100-240VAC, 1PH Din Rail
Eaton PSG Series 24V DC Power Supply (Psu), 100-240 Vac, 47-63 HZ (0 HZ At DC Input), Single-Phase, Din Rail Mount, -20C-75C Operating Temp, Aluminum, 480W, 24 VDC (±4.8 VDC), 24 VDC/20A, Ip20
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Dc Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685683560 / 00786685683560
Weight per unit
1.191 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,080.07 (Each)
Stock Availability
Bentonville
0 (Find nearest stock)
Springdale
0
All Stores
101
Resources
Tech Bulletins
 
 
PSG480E24RM - Tech Bulletin
Other Links
 
 
PSG480E24RM - Other
 
PSG480E24RM - Other
 
PSG480E24RM - Other
 
PSG480E24RM - Other
Attachments
 
 
PSG480E24RM - Specification Sheet
Images
 
 
PSG480E24RM - Video
 
PSG480E24RM - Small Image
 
PSG480E24RM - Large Image
 
PSG480E24RM - Large Image
 
PSG480E24RM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Phase
Single-phase
Wattage
480W
Descriptions
Description
24VDC PWR SUPPLY 100-240VAC, 1PH DIN RAIL
Extra Long Description
ETN PSG480E24RM 786685683560PH 24VD
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Long Description
Eaton PSG series 24V DC power supply (PSU), 100-240 Vac, 47-63 Hz (0 Hz at DC input), Single-Phase, DIN rail mount, -20C-75C operating temp, Aluminum, 480W, 24 Vdc (±4.8 Vdc), 24 VDC/20A, IP20
Product Type
786685683560PH 24VDC 480W IP20 Term Met
Additional Information
Dimensions
6.5000 IN X 6.5000 IN X 3.0000 IN
Media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
PSG480E24RM
GTIN
00786685683560
UPC
786685683560
Taxonomies, Classifications, and Categories
Category Description
POWER SUPPLIES
Type
General purpose power supply
Packaging
Weight per each
1.191
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Frequency Rating
47-63 Hz
Standard
EN 61000-4-11,EN 61000-6-2,EN 50178,SELV (EN 60950),PELV (EN 60204),EN 610003-2,CSA Certified,EN 61000-406,EN 60204,cULus/UL 60950-1,IEC Rated,EN 61000-6-4,UL 508,EN 61000-4-2,cUL 62368-1,UL 62368-1,German Safety,DIN 57100-410,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 101

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
101 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat