QBCAF1020 - 1P 20A CKT BRKR

Eaton

  • $321.79 (Each)
  • $321.79 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBCAF1020
Manufacturer
Eaton
Manufacturer's Part Number
QBCAF1020
Description
1P 20A CKT BRKR
Eaton QB Afci Circuit Breaker, Type Qbcaf 1-Inch Circuit Interrupter, Single-Pole, 120/240V, 10 Kaic, Combination Afci, 20a
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685244914 / 00786685244914
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$321.79 (Each)
Resources
Images
 
 
QBCAF1020 - Small Image
 
QBCAF1020 - Large Image
Attachments
 
 
QBCAF1020 - Specification Sheet
Brochures
 
 
QBCAF1020 - Brochure
Other Links
 
 
QBCAF1020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Descriptions
Description
1P 20A CKT BRKR
Product Type
Bolt-On Combination Afci 1 Pole 20 Amp
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton QB AFCI circuit breaker, Type QBCAF 1-inch Circuit Interrupter, Single-pole, 120/240V, 10 kAIC, Combination AFCI, 20A
extra long description
ETN QBCAF1020 Bolt-On Combination A
Additional Information
dimensions
5.1000 IN X 3.3000 IN X 1.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBCAF1020
GTIN
00786685244914
UPC
786685244914
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
AFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat