QBGF2020 - 2P 20A 120/240V Ground Fault Breaker

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBGF2020
Manufacturer
Eaton
Manufacturer's Part Number
QBGF2020
Description
2P 20A 120/240V Ground Fault Breaker
Geindust GTHQB2120GF|Geindust THQB2120GF|Grainger 2DH05|Schneider QOB220GFI|Siemens BF220|Squared Qob220gfi
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679473412 / 00786679473412
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120 V
Poles
2
amperage rating
Photoelectric sensor accessory
Material, Color, and Finish
Color
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Descriptions
Description
2P 20A 120/240V GROUND FAULT BREAKER
Long Description
GEIndust GTHQB2120GF|GEIndust THQB2120GF|Grainger 2DH05|Schneider QOB220GFI|Siemens BF220|SquareD QOB220GFI
Special Features
5 mA Trip Sensitivity
Product Type
Quicklag Industrial Ground Fault Thermal-Magnetic Circuit BR
Additional Information
dimensions
5.8000 IN X 4.4000 IN X 3.0000 IN
class
1.0000 IN X 1.0000 IN X 2.2300 IN
Cord Type
Ind Facilities & Factories - Facility: Power Distribution and Control
Trip Type
Non-Interchangeable
Contact Configuration
Open Office, Retail
Manufacturer Information
sub brand
Open Office, Retail
Brand
Eaton
Manufacturers Part Number
QBGF2020
GTIN
00786679473412
UPC
786679473412
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat