QBGFEP2040 - Type Qbgfep BRKR 2P 40A 120/240V 10K Aic

Eaton

  • $980.42 (Each)
  • $980.42 (Each)
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
QBGFEP2040
Manufacturer
Eaton
Manufacturer's Part Number
QBGFEP2040
Description
Type Qbgfep BRKR 2P 40A 120/240V 10K Aic
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, Bolt-On Mounting, 40A, 10 Kaic, Two-Pole, 120/240V, Non-Interchangeable, QBGF
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679145180 / 00786679145180
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$980.42 (Each)
Resources
Images
 
 
QBGFEP2040 - Small Image
 
QBGFEP2040 - Large Image
Attachments
 
 
QBGFEP2040 - Specification Sheet
Brochures
 
 
QBGFEP2040 - Brochure
Other Links
 
 
QBGFEP2040 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
TYPE QBGFEP BRKR 2P 40A 120/240V 10K AIC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,Bolt-on mounting,40A,10 kAIC,Two-pole,120/240V,Non-Interchangeable,QBGF
Special Features
Bolt-on mounting
Product Type
Qbgfep , 2P, 40A, 120/240V, 10kaic
extra long description
ETN QBGFEP2040 QBGFEP , 2P, 40A, 12
Additional Information
dimensions
6.1250 IN X 3.5000 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBGFEP2040
GTIN
00786679145180
UPC
786679145180
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy
standard
UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QBGFEP2040.
Jump To:

Cross Referenced

These items are similar to QBGFEP2040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBGFEP2040 Eaton 00786679145180
THQB2140GFEP GENERAL ELECTRIC 00783164060294
QOB240EPD Schneider Electric 00785901116493
BE240 Siemens 00783643274136

* All prices subject to change.

Begin Live Chat