QBGFT1030 - Type QB 5MA GF BRKR 30A /1 Pole 120/240V 10kaic

Eaton

  • $399.96 (Each)
  • $399.96 (Each)

  • $7,999.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBGFT1030
Manufacturer
Eaton
Manufacturer's Part Number
QBGFT1030
Description
Type QB 5MA GF BRKR 30A /1 Pole 120/240V 10kaic
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 30A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 5 Ma Trip Sensitivity, #10 Cu, #8 Al, QBGF
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680130984 / 00786680130984
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$399.96 (Each)
Standard Packaging
$7,999.20 (Per 20)
Resources
Images
 
 
QBGFT1030 - Large Image
 
QBGFT1030 - Small Image
Brochures
 
 
QBGFT1030 - Brochure
Other Links
 
 
QBGFT1030 - Other
Attachments
 
 
QBGFT1030 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
TYPE QB 5MA GF BRKR 30A /1 POLE 120/240V 10KAIC
Product Type
QB, 5MA GF 30A /1 Pole 120/240V, 10kaic
extra long description
ETN QBGFT1030 QB, 5MA GF 30A /1 POL
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,30A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,#10 Cu, #8 Al,QBGF
Special Features
5 mA Trip Sensitivity
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
QBGFT1030
Brand
Eaton
GTIN
00786680130984
UPC
786680130984
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.45
Carton
1
Package
20
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat