QBHGFT2020 - 2P 20A 22KA Bolt-On Ground Fault W/PCB Self Test

Eaton

  • $882.97 (Each)
  • $882.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBHGFT2020
Manufacturer
Eaton
Manufacturer's Part Number
QBHGFT2020
Description
2P 20A 22KA Bolt-On Ground Fault W/PCB Self Test
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20A, 22 Kaic, Two-Pole, 120/240V, QBHGF
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Bolt-On Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676027823 / 00786676027823
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$882.97 (Each)
Resources
Images
 
 
QBHGFT2020 - Small Image
 
QBHGFT2020 - Large Image
 
QBHGFT2020 - Large Image
 
QBHGFT2020 - Large Image
 
QBHGFT2020 - Large Image
Attachments
 
 
QBHGFT2020 - Specification Sheet
Brochures
 
 
QBHGFT2020 - Brochure
Other Links
 
 
QBHGFT2020 - Other
 
QBHGFT2020 - Other
 
QBHGFT2020 - Other
 
QBHGFT2020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
Poles
2
interrupt rating
22
Descriptions
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Description
2P 20A 22KA BOLT-ON GROUND FAULT W/PCB SELF TEST
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,20A,22 kAIC,Two-pole,120/240V,QBHGF
Product Type
2P 20A 22KA Bolt-On Ground Fault W/PCB
extra long description
ETN QBHGFT2020 2P 20A 22KA BOLT-ON
Additional Information
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBHGFT2020
GTIN
00786676027823
UPC
786676027823
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat