QBHW1015 - 1 Pole 15A QBHW BRKR

Eaton

  • $91.07 (Each)
  • $91.07 (Each)

  • $2,185.68 (Per 24)

In-Stock: 58 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBHW1015
Manufacturer
Eaton
Manufacturer's Part Number
QBHW1015
Description
1 Pole 15A QBHW BRKR
Eaton QB Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20 A, 22 Kaic, Single-Pole, 120/240 V, Non-Interchangeable, Q17, QBHW
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679392003 / 00786679392003
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.07 (Each)
Standard Packaging
$2,185.68 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
58
Resources
Tech Bulletins
 
 
QBHW1015 - Tech Bulletin
Images
 
 
QBHW1015 - Small Image
 
QBHW1015 - Large Image
 
QBHW1015 - Large Image
 
QBHW1015 - Large Image
Other Links
 
 
QBHW1015 - Other
 
QBHW1015 - Other
 
QBHW1015 - Other
Brochures
 
 
QBHW1015 - Brochure
Attachments
 
 
QBHW1015 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/240 V
interrupt rating
22
Descriptions
Description
1 POLE 15A QBHW BRKR
Product Type
1 Pole 15 Amp QBHW Breaker
extra long description
ETN QBHW1015 1 Pole 15 Amp QBHW Bre
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,20 A,22 kAIC,Single-pole,120/240 V,Non-Interchangeable,Q17,QBHW
Additional Information
dimensions
3.9000 IN X 1.2000 IN X 4.8000 IN
Manufacturer Information
Manufacturers Part Number
QBHW1015
Brand
Eaton Corp
GTIN
00786679392003
UPC
786679392003
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat