QBHW1020S - Type QBHW BRKR 1P 20A 120/240VAC Max 22kaic

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBHW1020S
Manufacturer
Eaton
Manufacturer's Part Number
QBHW1020S
Description
Type QBHW BRKR 1P 20A 120/240VAC Max 22kaic
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-Pole, 120V, 208V, 240V Shunt Trip, 20A, 22 Kaic, 120/240V, Non-Interchangeable, Bolt-On Mounting
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679852804 / 00786679852804
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QBHW1020S - Small Image
 
QBHW1020S - Large Image
 
QBHW1020S - Large Image
 
QBHW1020S - Large Image
Attachments
 
 
QBHW1020S - Specification Sheet
Brochures
 
 
QBHW1020S - Brochure
Tech Bulletins
 
 
QBHW1020S - Tech Bulletin
Other Links
 
 
QBHW1020S - Other
 
QBHW1020S - Other
 
QBHW1020S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/240 V
interrupt rating
22
Descriptions
Product Type
QBHW 1P 20A 120/240VAC Max 22kaic
extra long description
ETN QBHW1020S QBHW 1P 20A 120/240VA
Description
TYPE QBHW BRKR 1P 20A 120/240VAC MAX 22KAIC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-pole, 120V, 208V, 240V shunt trip, 20A, 22 kAIC, 120/240V, Non-Interchangeable, Bolt-on mounting
Special Features
120V, 208V, 240V shunt trip
Additional Information
dimensions
3.9000 IN X 2.0000 IN X 4.8000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBHW1020S
GTIN
00786679852804
UPC
786679852804
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat