QBHW2015 - 2 Pole 15A QBHW BRKR

Eaton

  • $167.26 (Each)
  • $167.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBHW2015
Manufacturer
Eaton
Manufacturer's Part Number
QBHW2015
Description
2 Pole 15A QBHW BRKR
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-Pole, 15A, 22 Kaic, 120/240V , Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679392508 / 00786679392508
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.26 (Each)
Resources
Tech Bulletins
 
 
QBHW2015 - Tech Bulletin
Images
 
 
QBHW2015 - Large Image
 
QBHW2015 - Small Image
 
QBHW2015 - Large Image
 
QBHW2015 - Large Image
Other Links
 
 
QBHW2015 - Other
 
QBHW2015 - Other
 
QBHW2015 - Other
Brochures
 
 
QBHW2015 - Brochure
Attachments
 
 
QBHW2015 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
Poles
2
interrupt rating
22
Descriptions
Product Type
2 Pole 15 Amp QBHW Breaker
Description
2 POLE 15A QBHW BRKR
extra long description
ETN QBHW2015 2 Pole 15 Amp QBHW Bre
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 15A, 22 kAIC, 120/240V , Bolt-on
Additional Information
dimensions
3.9000 IN X 2.1000 IN X 4.8000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
QBHW2015
GTIN
00786679392508
UPC
786679392508
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat