QBHW2030 - QBHW 2P 30AMP_MCB

Eaton

  • $226.47 (Each)
  • $226.47 (Each)

  • $2,717.64 (Per 12)

In-Stock: 212 available at other locations ( find a store with stock)
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
QBHW2030
Manufacturer
Eaton
Manufacturer's Part Number
QBHW2030
Description
QBHW 2P 30AMP_MCB
Eaton QB Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 22 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, QBHW
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679392652 / 00786679392652
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.47 (Each)
Standard Packaging
$2,717.64 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
212
Resources
Tech Bulletins
 
 
QBHW2030 - Tech Bulletin
Attachments
 
 
QBHW2030 - Specification Sheet
Images
 
 
QBHW2030 - Small Image
 
QBHW2030 - Large Image
 
QBHW2030 - Large Image
 
QBHW2030 - Large Image
Other Links
 
 
QBHW2030 - Other
 
QBHW2030 - Other
 
QBHW2030 - Other
Brochures
 
 
QBHW2030 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
22
Poles
Two-pole
Voltage Rating
120/240 V
Descriptions
Description
QBHW 2P 30AMP_MCB
Extra Long Description
ETN QBHW2030 QBHW 2P 30AMP_MCB
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,35 A,22 kAIC,Two-pole,240 V,Non-Interchangeable,Q7,QBHW
Product Type
QBHW 2P 30AMP_MCB
Additional Information
Dimensions
3.9000 IN X 2.3000 IN X 4.8000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
QBHW2030
GTIN
00786679392652
UPC
786679392652
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.7
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of QBHW2030.
Jump To:

Cross Referenced

These items are similar to QBHW2030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBHW2030 Eaton 00786679392652
THHQB2130 GENERAL ELECTRIC 00783164118360
2DM69 WW GRAINGER n/a
QOB230VH Schneider Electric 00785901371946
B230H Siemens 00783643263918

* All prices subject to change.

Begin Live Chat