QBHW2060 - 2 Pole 60A QBHW BRKR

Eaton

  • $167.27 (Each)
  • $167.27 (Each)
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
QBHW2060
Manufacturer
Eaton
Manufacturer's Part Number
QBHW2060
Description
2 Pole 60A QBHW BRKR
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-Pole, 60A, 22 Kaic, 120/240V , Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679392904 / 00786679392904
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.27 (Each)
Resources
Tech Bulletins
 
 
QBHW2060 - Tech Bulletin
Images
 
 
QBHW2060 - Large Image
 
QBHW2060 - Large Image
 
QBHW2060 - Large Image
Other Links
 
 
QBHW2060 - Other
 
QBHW2060 - Other
 
QBHW2060 - Other
Brochures
 
 
QBHW2060 - Brochure
Attachments
 
 
QBHW2060 - Specification Sheet
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
120/240 V
Poles
2
interrupt rating
22
Descriptions
Long Description
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 60A, 22 kAIC, 120/240V , Bolt-on
Description
2 POLE 60A QBHW BRKR
extra long description
ETN QBHW2060 2 Pole 60 Amp QBHW Bre
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
2 Pole 60 Amp QBHW Breaker
Additional Information
dimensions
3.9000 IN X 2.3000 IN X 4.8000 IN
Manufacturer Information
Manufacturers Part Number
QBHW2060
Brand
Eaton
GTIN
00786679392904
UPC
786679392904
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat