QBHW2100 - 2 Pole 100A QBHW BRKR

Eaton

  • $360.28 (Each)
  • $360.28 (Each)
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
QBHW2100
Manufacturer
Eaton
Manufacturer's Part Number
QBHW2100
Description
2 Pole 100A QBHW BRKR
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-Pole, 100A, 22 Kaic, 120/240V , Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393109 / 00786679393109
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$360.28 (Each)
Resources
Images
 
 
QBHW2100 - Small Image
 
QBHW2100 - Large Image
 
QBHW2100 - Large Image
 
QBHW2100 - Large Image
Attachments
 
 
QBHW2100 - Specification Sheet
Brochures
 
 
QBHW2100 - Brochure
Tech Bulletins
 
 
QBHW2100 - Tech Bulletin
Other Links
 
 
QBHW2100 - Other
 
QBHW2100 - Other
 
QBHW2100 - Other
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
120/240 V
Poles
2
interrupt rating
22
Descriptions
Description
2 POLE 100A QBHW BRKR
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
2 Pole 100 Amp QBHW Breaker
Long Description
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 100A, 22 kAIC, 120/240V , Bolt-on
extra long description
ETN QBHW2100 2 Pole 100 Amp QBHW Br
Additional Information
dimensions
4.0000 IN X 2.2000 IN X 4.8000 IN
Manufacturer Information
Manufacturers Part Number
QBHW2100
Brand
Eaton
GTIN
00786679393109
UPC
786679393109
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat