QBHW3060H - 3 Pole 60A QBHW BRKR

Eaton

  • $407.99 (Each)
  • $407.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBHW3060H
Manufacturer
Eaton
Manufacturer's Part Number
QBHW3060H
Description
3 Pole 60A QBHW BRKR
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 60A, 22 Kaic, 240V, Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393505 / 00786679393505
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$407.99 (Each)
Resources
Images
 
 
QBHW3060H - Small Image
 
QBHW3060H - Large Image
 
QBHW3060H - Large Image
 
QBHW3060H - Large Image
Attachments
 
 
QBHW3060H - Specification Sheet
Brochures
 
 
QBHW3060H - Brochure
Tech Bulletins
 
 
QBHW3060H - Tech Bulletin
Other Links
 
 
QBHW3060H - Other
 
QBHW3060H - Other
 
QBHW3060H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
22
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
extra long description
ETN QBHW3060H 60A, 3 pole circuit b
Product Type
60A, 3 Pole Circuit Breaker, Panelboard
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 60A, 22 kAIC, 240V, Bolt-on
Description
3 POLE 60A QBHW BRKR
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Additional Information
dimensions
2.9000 IN X 3.0000 IN X 2.3000 IN
Manufacturer Information
Manufacturers Part Number
QBHW3060H
Brand
Eaton
GTIN
00786679393505
UPC
786679393505
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat