QBHW3070H - 3 Pole 70A QBHW BRKR

Eaton

  • $608.04 (Each)
  • $608.04 (Each)
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
QBHW3070H
Manufacturer
Eaton
Manufacturer's Part Number
QBHW3070H
Description
3 Pole 70A QBHW BRKR
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 70A, 22 Kaic, 240V, Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393550 / 00786679393550
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$608.04 (Each)
Resources
Images
 
 
QBHW3070H - Small Image
 
QBHW3070H - Large Image
 
QBHW3070H - Large Image
 
QBHW3070H - Large Image
Attachments
 
 
QBHW3070H - Specification Sheet
Brochures
 
 
QBHW3070H - Brochure
Tech Bulletins
 
 
QBHW3070H - Tech Bulletin
Other Links
 
 
QBHW3070H - Other
 
QBHW3070H - Other
 
QBHW3070H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
22
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Product Type
3 Pole 70 Amp QBHW Breaker
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Description
3 POLE 70A QBHW BRKR
extra long description
ETN QBHW3070H 3 Pole 70 Amp QBHW B
Long Description
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 70A, 22 kAIC, 240V, Bolt-on
Additional Information
dimensions
3.8000 IN X 3.1000 IN X 4.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBHW3070H
GTIN
00786679393550
UPC
786679393550
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
Application
Generation - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat