QBHW3090H - 3 Pole 90A QBHW BRKR

Eaton

  • $584.66 (Each)
  • $584.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBHW3090H
Manufacturer
Eaton
Manufacturer's Part Number
QBHW3090H
Description
3 Pole 90A QBHW BRKR
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 90A, 22 Kaic, 240V, Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393604 / 00786679393604
Weight per unit
1.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$584.66 (Each)
Resources
Tech Bulletins
 
 
QBHW3090H - Tech Bulletin
Images
 
 
QBHW3090H - Large Image
 
QBHW3090H - Large Image
 
QBHW3090H - Large Image
Other Links
 
 
QBHW3090H - Other
 
QBHW3090H - Other
 
QBHW3090H - Other
Brochures
 
 
QBHW3090H - Brochure
Attachments
 
 
QBHW3090H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
22
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Product Type
3 Pole 90 Amp QBHW Breaker
Description
3 POLE 90A QBHW BRKR
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QBHW3090H 3 Pole 90 Amp QBHW B
Long Description
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 90A, 22 kAIC, 240V, Bolt-on
Additional Information
dimensions
3.9000 IN X 3.2000 IN X 4.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
QBHW3090H
GTIN
00786679393604
UPC
786679393604
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.1499
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat