QC1020 - Type QC BRKR 1P 20A With Line and Load Binding Hea

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QC1020
Manufacturer
Eaton
Manufacturer's Part Number
QC1020
Description
Type QC BRKR 1P 20A With Line and Load Binding Hea
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 120/240 V Ac, 4.8 In Overall Height, 3.7 In Overall Length, 1.2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679308882 / 00786679308882
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QC1020 - Small Image
 
QC1020 - Large Image
 
QC1020 - Large Image
 
QC1020 - Large Image
 
QC1020 - Large Image
Specifications Sheets
 
 
QC1020 - Specification Sheet
Attachments
 
 
QC1020 - Specification Sheet
Brochures
 
 
QC1020 - Brochure
Tech Bulletins
 
 
QC1020 - Tech Bulletin
Other Links
 
 
QC1020 - Other
 
QC1020 - Other
 
QC1020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
1
Dimensions and Weight
Overall Length
3.7 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 120/240 V ac, 4.8 in Overall Height, 3.7 in Overall Length, 1.2 in Overall Width
Short Description
2P Thermal Magnetic Mini Circuit Breaker, 20 A, 120/240 VAC
Description
TYPE QC BRKR 1P 20A WITH LINE AND LOAD BINDING HEA
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QC1020 QC 1P 20A
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Terminal Connection Type
Cable-In/Cable-Out
Mounting Type
Panel Mount
Overall Height
4.8 in
Overall Width
1.2 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified
dimensions
3.9000 IN X 1.2000 IN X 4.8000 IN
Manufacturer Information
Manufacturers Part Number
QC1020
Brand
Eaton Corp
GTIN
00786679308882
UPC
786679308882
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional Energy
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat