QC2010 - Type QC BRKR 2P 10A 120/240VAC Max 10kaic

Eaton

  • $183.57 (Each)
  • $183.57 (Each)

  • $2,202.84 (Per 12)

Availability: Currently Out Of Stock
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
QC2010
Manufacturer
Eaton
Manufacturer's Part Number
QC2010
Description
Type QC BRKR 2P 10A 120/240VAC Max 10kaic
Thermal Magnetic Circuit Breaker, 10 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679309285 / 00786679309285
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.57 (Each)
Standard Packaging
$2,202.84 (Per 12)
Resources
Images
 
 
QC2010 - Small Image
 
QC2010 - Large Image
 
QC2010 - Large Image
 
QC2010 - Large Image
Attachments
 
 
QC2010 - Specification Sheet
Brochures
 
 
QC2010 - Brochure
Other Links
 
 
QC2010 - Other
 
QC2010 - Other
 
QC2010 - Other
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
120/240 V ac
Current Rating
10 A
interrupt rating
10 kAIC
Poles
2
connection
Cable-in/Cable-out
Dimensions and Weight
Overall Length
3.8 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 10 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 120/240 V ac, 4.8 in Overall Height, 3.8 in Overall Length
Short Description
2P Thermal Magnetic Mini Circuit Breaker, 10 A, 120/240 VAC
Description
TYPE QC BRKR 2P 10A 120/240VAC MAX 10KAIC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QC2010 QC 2P 10A 120/240VAC MAX
Additional Information
Tripping Mechanism
Non-Interchangeable Thermal Magnetic
Terminal Connection Type
Cable-In/Cable-Out
Mounting Type
Panel Mount
Overall Height
4.8 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified
Made in USA
yes
circuit breaker type
Thermal Magnetic Circuit Breaker
dimensions
3.8000 IN X 2.2000 IN X 4.8000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
QC2010
GTIN
00786679309285
UPC
786679309285
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Powerdefense Breakers
Packaging
Weight per each
0.65
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QC2010.
Jump To:

Cross Referenced

These items are similar to QC2010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QC2010 Eaton 00786679309285
QC2010S Eaton n/a
QOU2101021 Schneider Electric 00785901907978

* All prices subject to change.

Begin Live Chat