QC2015 - Type QC BRKR 2P 15A 120/240VAC Max 10kaic

Eaton

  • $155.42 (Each)
  • $155.42 (Each)

  • $1,865.04 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QC2015
Manufacturer
Eaton
Manufacturer's Part Number
QC2015
Description
Type QC BRKR 2P 15A 120/240VAC Max 10kaic
Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker, Industrial Circuit Breaker, 15 A, 10 Kaic, Two-Pole, 120/240 V, Thermal-Magnetic, Cable-In/Cable-Out, QC, Non-Interchangeable
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 2 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679309339 / 00786679309339
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.42 (Each)
Standard Packaging
$1,865.04 (Per 12)
Resources
Images
 
 
QC2015 - Small Image
 
QC2015 - Large Image
 
QC2015 - Large Image
 
QC2015 - Large Image
Attachments
 
 
QC2015 - Specification Sheet
Brochures
 
 
QC2015 - Brochure
Tech Bulletins
 
 
QC2015 - Tech Bulletin
Other Links
 
 
QC2015 - Other
 
QC2015 - Other
 
QC2015 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
interrupt rating
10
Voltage Rating
120/240 V
connection
Cable-in/Cable-out
Descriptions
Description
TYPE QC BRKR 2P 15A 120/240VAC MAX 10KAIC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
QC 2P 15 Amp 120/240VAC Max 10kaic
extra long description
ETN QC2015 QC 2P 15 AMP 120/240VAC
Long Description
Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,15 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QC,Non-interchangeable
Additional Information
dimensions
3.8000 IN X 2.2000 IN X 4.8000 IN
Manufacturer Information
Manufacturers Part Number
QC2015
Brand
Eaton
GTIN
00786679309339
UPC
786679309339
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.65
Carton
1
Package
12
Uses, Certifications, and Standards
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative Energy
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat