QC2020 - Type QC BRKR 2P 20A 120/240VAC Max 10kaic

Eaton

  • $179.00 (Each)
  • $179.00 (Each)

  • $2,148.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QC2020
Manufacturer
Eaton
Manufacturer's Part Number
QC2020
Description
Type QC BRKR 2P 20A 120/240VAC Max 10kaic
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679309377 / 00786679309377
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.00 (Each)
Standard Packaging
$2,148.00 (Per 12)
Resources
Images
 
 
QC2020 - Small Image
 
QC2020 - Large Image
 
QC2020 - Large Image
 
QC2020 - Large Image
Attachments
 
 
QC2020 - Specification Sheet
Brochures
 
 
QC2020 - Brochure
Tech Bulletins
 
 
QC2020 - Tech Bulletin
Other Links
 
 
QC2020 - Other
 
QC2020 - Other
 
QC2020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
connection
Cable-in/Cable-out
Poles
2
Dimensions and Weight
Overall Length
3.8 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 120/240 V ac, 4.8 in Overall Height, 3.8 in Overall Length, 2.2 in Overall Width
Short Description
2P Thermal Magnetic Mini Circuit Breaker, 20 A, 120/240 VAC
extra long description
ETN QC2020 QC 2P 20A 120/240VAC MAX
Description
TYPE QC BRKR 2P 20A 120/240VAC MAX 10KAIC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable Thermal Magnetic
Terminal Connection Type
Cable-In/Cable-Out
Mounting Type
Panel Mount
Overall Height
4.8 in
Overall Width
2.2 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified
dimensions
3.8000 IN X 2.2000 IN X 4.8000 IN
Manufacturer Information
Manufacturers Part Number
QC2020
Brand
Eaton Corp
GTIN
00786679309377
UPC
786679309377
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.65
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat