QC2030 - Type QC BRKR 2P 30A 120/240VAC Max 10kaic

Eaton

  • $179.00 (Each)
  • $179.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QC2030
Manufacturer
Eaton
Manufacturer's Part Number
QC2030
Description
Type QC BRKR 2P 30A 120/240VAC Max 10kaic
Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker, Industrial Circuit Breaker, 30 A, 10 Kaic, Two-Pole, 120/240 V, Thermal-Magnetic, QC, Non-Interchangeable
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 2 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679309469 / 00786679309469
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.00 (Each)
Resources
Images
 
 
QC2030 - Large Image
 
QC2030 - Large Image
 
QC2030 - Large Image
Other Links
 
 
QC2030 - Other
 
QC2030 - Other
 
QC2030 - Other
Brochures
 
 
QC2030 - Brochure
Attachments
 
 
QC2030 - Specification Sheet
Tech Bulletins
 
 
QC2030 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
amperage rating
30 A
Descriptions
Product Type
QC 2P 30A 120/240VAC Max 10kaic
extra long description
ETN QC2030 QC 2P 30A 120/240VAC MAX
Description
TYPE QC BRKR 2P 30A 120/240VAC MAX 10KAIC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,30 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,QC,Non-interchangeable
Additional Information
dimensions
3.9000 IN X 3.1250 IN X 1.0000 IN
Trip Type
Thermal-magnetic
Manufacturer Information
Manufacturers Part Number
QC2030
Brand
Eaton
GTIN
00786679309469
UPC
786679309469
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat